Specifications
Dimensions
- Hex Body50.0
- Overall Length63.0
- Thread Size 2M52X2.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6500_SP
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)