Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8804-S30-42-S30-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970830
MFR #D8804-S30-42-S30-CF-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S30MBT-42MM CF-S30MBT TEE STNLS

Specifications

  • Hex Body
    41.0
  • Overall Length
    63.2
  • Shape
    TEE
  • Thread Size 2
    M42X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text