Motion
D2603-L28-L28-L35-SS

BRENNAN INDUSTRIES INC
D2603-L28-L28-L35-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970853
MFR #D2603-L28-L28-L35-SS
Price$795.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L28-L35-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970853
MFR #D2603-L28-L28-L35-SS

Mfr description
L28MBT-L28MBT-L35MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.47/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    56.0
  • Thread Size 2
    LIGHT 28MM TUBE OD

Details

  • Shape
    TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)