Motion
D2500-S38-S38-SS

BRENNAN INDUSTRIES INC
D2500-S38-S38-SS

Compression Tee - Union Elbow, Stainless Steel
Mi Item #07970858
MFR #D2500-S38-S38-SS
Price$1,042.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-S38-S38-SS

Compression Tee - Union Elbow, Stainless Steel
Mi Item #07970858
MFR #D2500-S38-S38-SS

Mfr description
S38MBT-S38MBT 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,042.68/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Hex Size
    50 mm
  • Thread Size 2
    HEAVY 38MM TUBE OD
  • Tube Size
    38 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M52 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2500-S38-S38-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)