Motion
D2501-S38-24-SS

BRENNAN INDUSTRIES INC
D2501-S38-24-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970878
MFR #D2501-S38-24-SS
Price$994.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-S38-24-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07970878
MFR #D2501-S38-24-SS

Mfr description
S38MBT-24MP 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.36/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    72.5
  • Thread Size 2
    1-1/2-11-1/2

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2501
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)