Specifications
Dimensions
- Hex Body41.0
- Overall Length57.0
- Thread Size 2LIGHT 35MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2603_EQUAL
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)