Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2601-L35-L35-20

DIN METRIC TUBE COMPRESSION
MI ITEM #07970893
MFR #D2601-L35-L35-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L35MBT-L35MBT-20MP BRANCH TEE

Specifications

  • Thread Size 2
    LIGHT 35MM TUBE OD
  • Shape
    TEE
  • Overall Length
    58.0
  • Hex Body
    41.0
  • Series
    D2601
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text