1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
D2650-S30-S30-S30-S30-SS
DIN METRIC TUBE COMPRESSION
MI ITEM #
07970916
MFR #
D2650-S30-S30-S30-S30-SS
Price
$1,629.47
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D2650-S30-S30-S30-S30-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D2650-S30-S30-S30-S30-SS
DIN METRIC TUBE COMPRESSION
MI ITEM #
07970916
MFR #
D2650-S30-S30-S30-S30-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,629.47
/each
Qty
Add to Cart
Specifications
Dimensions
Hex Body
41.0
Overall Length
63.2
Thread Size 2
HEAVY 30MM TUBE OD
Details
ManufacturerName (description attribute)
Brennan
Series
D2650
Shape
CROSS
Overview
Mfr description
S30MBT-S30MBT-S30MBT-S30MBT CROSS STNLS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought