Motion
D2701-LN-L42-L42-SS

BRENNAN INDUSTRIES INC
D2701-LN-L42-L42-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970935
MFR #D2701-LN-L42-L42-SS
List Price$1,177.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-L42-L42-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970935
MFR #D2701-LN-L42-L42-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.64/each for your price

Overview

Mfr description
L42MBT-L42MBT BH 90 DEG STNLS

Specifications

  • Series
    D2701_LN
  • Hex Body
    50.0
  • Overall Length
    63.0
  • Shape
    90 DEGREE ANGLE
  • Thread Size 2
    LIGHT 42MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text