Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S38-S38-S20-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07970938
MFR #D2603-S38-S38-S20-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S38MBT-S38MBT-S20MBT TEE STNLS

Specifications

  • Thread Size 2
    HEAVY 38MM TUBE OD
  • Shape
    TEE
  • Overall Length
    72.5
  • Hex Body
    50.0
  • Series
    D2603_REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text