Motion
D6600-L42-L42-L42-SS-X

BRENNAN INDUSTRIES INC
D6600-L42-L42-L42-SS-X

Compression Tee - Tee, Stainless Steel
Mi Item #07970939
MFR #D6600-L42-L42-L42-SS-X
Price$1,187.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-L42-L42-L42-SS-X

Compression Tee - Tee, Stainless Steel
Mi Item #07970939
MFR #D6600-L42-L42-L42-SS-X

Mfr description
L42MBT-L42MBT-L42FMS TEE W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.43/each

Specifications

Dimensions

  • End 3 Size
    42 mm
  • Hex Body
    50.0
  • Hex Size
    50 mm
  • Overall Length
    51.0
  • Thread Size 2
    M52X2.0
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube Swivel Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male DIN
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M52 x 2.0
  • End 3 Thread
    M52 x 2.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D6600-L42-L42-L42-SS-X
  • Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    TEE
  • Type
    Tube Swivel Branch Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)