Motion
D7803-S38-S38-24-CF-SS-X

BRENNAN INDUSTRIES INC
D7803-S38-S38-24-CF-SS-X

Compression Tee - Tee, Stainless Steel
Mi Item #07970941
MFR #D7803-S38-S38-24-CF-SS-X
Price$1,135.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7803-S38-S38-24-CF-SS-X

Compression Tee - Tee, Stainless Steel
Mi Item #07970941
MFR #D7803-S38-S38-24-CF-SS-X

Mfr description
S38MBT-S38MBT-24MBSPP CF TEE W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.61/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Hex Size
    50 mm
  • Overall Length
    57.0
  • Thread Size 2
    M52X2.0
  • Tube Size
    38 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN x Male BSPP CF
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type B) Port Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male DIN
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M52 x 2.0
  • End 3 Thread
    1-1/2-11
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7803-S38-S38-24-CF-SS-X
  • Material
    Stainless Steel
  • Seal Material
    BSPP
  • Shape
    TEE
  • Type
    Tube Male BSPP Port Branch Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)