Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2601-S38-S38-24-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07970967
MFR #D2601-S38-S38-24-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S38MBT-S38MBT-24MP TEE W/O NUT & SLEEVE

Specifications

  • Hex Body
    50.0
  • Overall Length
    57.0
  • Shape
    TEE
  • Thread Size 2
    M52X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text