Specifications
Dimensions
- Bore Diameter80 mm
Details
- Operating Pressure Range0.15 MPa, 1 to 21.76 psi, 145 psi
- Product TypeTie Rod Air Cylinders
- SeriesCPA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)