Motion
STAGXPU-8
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Polyurethane Coated Palm & Fingers
MI ITEM #07971198
MFR #STAGXPU-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Polyurethane Coated Palm & Fingers
MI ITEM #07971198
MFR #STAGXPU-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    HPPE/Steel/Composite Filament
  • Material
    TenActiv
  • UPC_NO
    779406108046

Overview

Mfr description
STAGXPU-8 CUTRESIST GLOVE WITH PU PALMS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought