Specifications
Dimensions
- Glove SizeLarge
Details
- Ansi Isea Abrasion Resistance LevelA3
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- ColorGray
- Cuff TypeKnitwrist
- Description KeywordPolyurethane Coated Palm & Fingers
- Liner/Shell MaterialHPPE/Steel/Composite Filament
- MaterialTenActiv
- UPC_NO779406108053
Overview
Mfr description
STAGXPU-9 CUTRESIST GLOVE WITH PU PALMS