Motion
713DGU/3XL
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #07971217
MFR #713DGU/3XL
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit HPPE Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #07971217
MFR #713DGU/3XL

Mfr description
713DGU-XXXL CUT/PUNCTURE RESISTANT
  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Glove Size
    3XL

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polykor Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    13
  • Liner Material
    HPPE
  • Manufacturer Upc Number
    662909558626
  • Spec Sheet
  • UPC_NO
    662909558626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)