Motion
FC639-06
DANFOSS AEROQUIP LLC FC639 Series Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
MI ITEM #07971417
MFR #FC639-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FC639 Series Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
MI ITEM #07971417
MFR #FC639-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC639-06
  • SAE 100R17
  • 3000 PSI constant pressure
  • Sold by the foot.
  • Synthetic rubber tube with one or two wire braid reinforcements, ozone flexible neoprene rubber cover.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    82736400 psi
  • Hose Covering Material
    Neoprene
  • Operating Temperature Range
    212 to -40 °F
  • Color
    Black
  • Length
    12.000 in
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    212 °F
  • Tube Material
    Synthetic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text