Motion
STAGXPU-10
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Polyurethane Coated Palm & Fingers
Mi Item #07971435
MFR #STAGXPU-10
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Polyurethane Coated Palm & Fingers
Mi Item #07971435
MFR #STAGXPU-10

Mfr description
STAGXPU-10 CUTRESIST GLOVE WITH PU PALMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    HPPE/Steel/Composite Filament
  • Material
    TenActiv
  • UPC_NO
    779406107988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)