Motion
STAGXPU-11
TenActiv™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A5, HPPE/Steel/Composite Filament Liner
Mi Item #07971436
MFR #STAGXPU-11
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A5, HPPE/Steel/Composite Filament Liner
Mi Item #07971436
MFR #STAGXPU-11

Mfr description
STAGXPU-11 CUTRESIST GLOVE WITH PU PALMS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner/Shell Material
    HPPE/Steel/Composite Filament
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)