Motion
22208 E/C3W64F

SKF
22208 E/C3W64F

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #07971694
MFR #22208 E/C3W64F
Price$510.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22208 E/C3W64F

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #07971694
MFR #22208 E/C3W64F

Mfr description
22208 E/C3W64F SOLID LUBE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)