Motion
CDBQ2A32-75DCM-RN-A79WL

SMC CORP OF AMERICA
CDBQ2A32-75DCM-RN-A79WL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #07971904
MFR #CDBQ2A32-75DCM-RN-A79WL
Price$200.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2A32-75DCM-RN-A79WL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #07971904
MFR #CDBQ2A32-75DCM-RN-A79WL

Mfr description
CDBQ2A32-75DCM-RN-A79WL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.40/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Lock Type
    End Lock
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through-Hole, Standard
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)