Motion
20-CDQSB16-40DC-M9BWL

SMC CORP OF AMERICA
20-CDQSB16-40DC-M9BWL

20-CDQSB16-40DC-M9BWL
MI ITEM #07971908
MFR #20-CDQSB16-40DC-M9BWL
Price$160.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQSB16-40DC-M9BWL

20-CDQSB16-40DC-M9BWL
MI ITEM #07971908
MFR #20-CDQSB16-40DC-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    40

Details

  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Cylinder Style
    Compact
  • Mounting Type
    Through Hole
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact

Overview

Mfr description
20-CDQSB16-40DC-M9BWL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought