Motion
1892 1-1/16 S&D 1/2" SHK 3FLAT

GREENFIELD INDUSTRIES
1892 1-1/16 S&D 1/2" SHK 3FLAT

1.0625 in, High Speed Steel Material
MI ITEM #07971924
MFR #1892 1-1/16 S&D 1/2" SHK 3FLAT
Price$80.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
1892 1-1/16 S&D 1/2" SHK 3FLAT

1.0625 in, High Speed Steel Material
MI ITEM #07971924
MFR #1892 1-1/16 S&D 1/2" SHK 3FLAT

Mfr description
C20696 BIT,DRILL,1-1/16IN.3.125IN FLUTE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.01/each

Specifications

Dimensions

  • Drill Bit Size
    1.0625 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)