Motion
MXQ6A-20ZL
MXQ-Z GUIDED CYLINDER with 6 mm Bore Size
Mi Item #07972236
MFR #MXQ6A-20ZL
Price$305.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 6 mm Bore Size
Mi Item #07972236
MFR #MXQ6A-20ZL

Mfr description
MXQ6A-20ZL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Metal Stopper (Retraction End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Double Ported
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    A-20ZL
  • Guide Type
    Linear
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Double Ported, Extension Adjuster, Metal Stopper
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    MXQ-Z
  • Special Applications
    Precision Positioning
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)