Motion
MY1M16-200AL
MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #07972263
MFR #MY1M16-200AL
Price$354.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 16 mm Bore Size
Mi Item #07972263
MFR #MY1M16-200AL

Mfr description
MY1M16-200AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.87/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    No Switch
  • Country of Origin
    US
  • Guide Type
    Slide Bearing Guide
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Piping Type
    Standard Piping
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With one A unit and one L unit
  • Suffix For Stroke
    Both ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)