Motion
66253476413

NORTON ABRASIVES
66253476413

2 x 3/8 - 24 In. Metal Portable Snagging Cone METAL 24 Type 16
Mi Item #07972291
MFR #66253476413
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253476413

2 x 3/8 - 24 In. Metal Portable Snagging Cone METAL 24 Type 16
Mi Item #07972291
MFR #66253476413

Mfr description
66253476413 2 X 3 X 5/8-11 TYPE16 24GRIT
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point
  • best starting specification for end-user unable to measure performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Center Hole Thread Size
    3/8 in - 24
  • Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    R
  • Grit Number
    20
  • Manufacturer Stock Number
    66253476413
  • Manufacturer Upc Number
    662534764133
  • Max Rpm
    18145 rpm
  • Package Quantity
    1
  • Series
    Metal
  • Shape
    Type 16
  • UPC_NO
    66253476413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)