Motion
66261132183

NORTON ABRASIVES
66261132183

Norton Sanding Band - Coarse Grade, P80 Grit, 0.2500 in Diameter, 1.5000 in Wide
MI ITEM #07972296
MFR #66261132183
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132183

Norton Sanding Band - Coarse Grade, P80 Grit, 0.2500 in Diameter, 1.5000 in Wide
MI ITEM #07972296
MFR #66261132183

Mfr description
66261132183 1/4 X 1-1/2 X 1/8 80GRIT A/O
  • Aluminum oxide abrasive controls aggressiveness while remaining cool cutting
  • Durable X-weight cotton backing ensures even wear
  • Advanced, full resin bond system ensures edge adhesion and long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    0.2500 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Length
    1-1/2 in
  • Weight
    0.003 lb
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Country of Origin
    France
  • Grade
    Coarse
  • Grit Number
    P80
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    66261132183
  • Manufacturer Upc Number
    662611321839
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    66261132183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)