Motion
66261132195

NORTON ABRASIVES
66261132195

Norton Sanding Band - Coarse Grade, P80 Grit, 0.5000 in Diameter
Mi Item #07972309
MFR #66261132195
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132195

Norton Sanding Band - Coarse Grade, P80 Grit, 0.5000 in Diameter
Mi Item #07972309
MFR #66261132195

Mfr description
66261132195 1/2 X 1-1/2 X 1/8 80GRIT A/O
  • Aluminum oxide abrasive controls aggressiveness while remaining cool cutting
  • Durable X-weight cotton backing ensures even wear
  • Advanced, full resin bond system ensures edge adhesion and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    0.5000 in
  • Length
    1-1/2 in
  • Weight
    0.013 lb
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Country of Origin
    France
  • Grade
    Coarse
  • Grit Number
    P80
  • Harmonization Code
    6805.30
  • Manufacturer Stock Number
    66261132195
  • Manufacturer Upc Number
    662611321952
  • Max Rpm
    18000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    66261132195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)