Motion
66261132538

NORTON ABRASIVES
66261132538

4-1/2 x 7/8 In. Metal Fiberglass HD Conical Flap Disc Type 29 P40 Grit R828 Zirconia Alumina
MI ITEM #07972365
MFR #66261132538
List Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132538

4-1/2 x 7/8 In. Metal Fiberglass HD Conical Flap Disc Type 29 P40 Grit R828 Zirconia Alumina
MI ITEM #07972365
MFR #66261132538

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.16/each for your price

Overview

Mfr description
66261132538 4-1/2 X 7/8 TYPE 29 40 GRIT
  • Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal

Specifications

  • Abrasive Type
    Coated Flap Discs,Discs
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    P40
  • Center Hole Diameter
  • Backing Material
    X-wt. Cotton
  • Coat Type
    Coated
  • Backing Weight
    X-wt. Cotton
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Mineral Type
    Zirconia Alumina
  • Shape
    Type 29
  • Manufacturer Stock Number
    66261132538
  • Manufacturer Upc Number
    662611325387
  • Package Qty
    10
  • Arbor Size
    7/8 in
  • Package Quantity
    1
  • Description Keyword
    Flap Disc, Disc, Abrasive Flap Disc, Grinding Disc, Blending Disc, Finishing Disc, Leveling Disc, Stripping Flap Disc, Deburring Flap Disc
  • Disc Type
    Fiberglass HD Conical Flap Disc
  • Manufacturer Package Quantity
    10
  • Mounting Hole Size
    7/8 in
  • Series
    Metal
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text