Motion
20ME
Gas Spring with End Fittings SIZE 20 METAL EYE
MI ITEM #07972462
MFR #20ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Spring with End Fittings SIZE 20 METAL EYE
MI ITEM #07972462
MFR #20ME

Mfr description
SIZE 20 METAL EYE
  • End Fitting, Zinc Plated Steel, Metal Eye Fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2
  • Weight
    1
  • Width
    2

Details

  • Material
    zinc plated steel
  • Product Types
    Eye Fitting
  • Series
    IGS Extended Life Gas Springs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)