1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
78AH619-24S
CEMA D, 6.0000 in Roller Diameter, 4.5000 in Belt Width, Rubber Material
MI ITEM #
07972998
MFR #
78AH619-24S
Your Price
$1,236.59
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
CONTINENTAL GLOBAL MH 78AH619-24S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
78AH619-24S
CEMA D, 6.0000 in Roller Diameter, 4.5000 in Belt Width, Rubber Material
MI ITEM #
07972998
MFR #
78AH619-24S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,236.59
/each
(List
$1,422.08
)
Qty
Add to Cart
Overview
Mfr description
78AH619-24S IDLER 24"BW X 6" S.A.
Specifications
CEMA Rating
CEMA D
Roller Diameter
6.0000 in
Roller Length
24.0000 in
Belt Width
4.5000 in
Material
Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data