Motion
ISE20C-R-P-N02L-WK

SMC CORP OF AMERICA
ISE20C-R-P-N02L-WK

ISE20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, IP65
Mi Item #07973154
MFR #ISE20C-R-P-N02L-WK
Price$281.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE20C-R-P-N02L-WK

ISE20C(H), Digital Pressure Sensor, 3 Screen 2 Output + Analog, IP65
Mi Item #07973154
MFR #ISE20C-R-P-N02L-WK

Mfr description
ISE20C-R-P-N02L-WK
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.18/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    M5 x 0.8
  • Port Size
    1/4 NPT

Details

  • Country of Origin
    JP
  • Display
    3 Screen Digital Display
  • Electrical Connection
    Lead Wire with Connector
  • Fluid Comp
    Compressed Air, Non Corrosive Liquids
  • Mounting Type
    Panel
  • Number Of Outputs
    2
  • Operating Pressure Range
    -0.1 MPa to 1 MPa
  • Output Specification
    NPN Open Collector 2 Outputs + Analog Voltage Output
  • Piping
    Rear
  • Piping Entry Direction
    Rear
  • Piping Type
    Rear
  • Series
    ISE20
  • Signal Response Time
    1.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)