Motion
S336
External Tooth Spur Gear - 3 DP, 14.50 ° PA, 36 Teeth, 3.0000 in Face, 1-9/16 in Bore, Finished Bore, Material: Steel
Mi Item #07973557
MFR #S336
Price$3,874.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 3 DP, 14.50 ° PA, 36 Teeth, 3.0000 in Face, 1-9/16 in Bore, Finished Bore, Material: Steel
Mi Item #07973557
MFR #S336

Mfr description
S336 X 2-15/16 KW 2SS
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,874.44/each

Specifications

Dimensions

  • Bore Diameter
    1-9/16 in
  • Diametral Pitch
    3
  • Face Width
    3.0000 in
  • Hub Diameter
    6.5000 in | 165.10 mm
  • Hub Projection
    1.7500 in | 44.45 mm
  • Outside Diameter
    12.6667 in
  • Overall Width
    4.7500 in
  • Pitch Diameter
    12.0000 in
  • Pressure Angle
    14.50 °
  • Weight
    109.1 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    S336
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)