Motion
40115

VIKAN
40115

Vikan 4" Handle Mounted Stainless Steel Scraper - White
Mi Item #07973675
MFR #40115
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
40115

Vikan 4" Handle Mounted Stainless Steel Scraper - White
Mi Item #07973675
MFR #40115

Mfr description
40115 SCRAPER W/ STAINLESS STEEL BLADE
  • This scraper has a threaded grip that enables any Vikan color-coded handle to be screwed into the grips, which allows cleaning of difficult to reach areas
  • Slightly rounded blade corners prevent damage to the surface being cleaned and operator injury
  • Suitable for removing stubborn debris like chocolate and sugar deposits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Details

  • Color
    White
  • For Use With
    Vikan Handle
  • Includes
    1 scraper
  • Manufacturer Upc Number
    5705020401152
  • Material
    Polypropylene and Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)