Motion
I05040G50
10 gal, 5.5 mil Thickness, 17.0000 in Wide, 24.0000 in Long, 50 Quantity
MI ITEM #07973982
MFR #I05040G50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 gal, 5.5 mil Thickness, 17.0000 in Wide, 24.0000 in Long, 50 Quantity
MI ITEM #07973982
MFR #I05040G50

Mfr description
I01045G50 OD PREMIUM 40QT POLY BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    24.0000 in
  • Thickness
    5.5 mil
  • Width Of The Bag Liner
    17.0000 in

Details

  • Bag Capacity
    10 gal (US)
  • Material
    Poly Bag
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)