Motion
PACMZ25
Die-set Plain Linear Bearing - PACMZ Series, 25 mm Shaft Diameter, 3.1250 in Overall Length, Open
Mi Item #07974030
MFR #PACMZ25
Price$178.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die-set Plain Linear Bearing - PACMZ Series, 25 mm Shaft Diameter, 3.1250 in Overall Length, Open
Mi Item #07974030
MFR #PACMZ25

Mfr description
PACMZ25 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.41/each

Specifications

Dimensions

  • Overall Height
    2.7800 in, 70.60 mm
  • Overall Length
    3.1250 in
  • Overall Width
    2.7800 in, 70.60 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Aluminum alloy
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Heat Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    PACMZ
  • Type
    Flanged Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)