Motion
RSQB50TN-30DZ

SMC CORP OF AMERICA
RSQB50TN-30DZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
Mi Item #07974294
MFR #RSQB50TN-30DZ
Price$97.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSQB50TN-30DZ

RSQ STOPPER CYLINDER with 50 mm Bore Size
Mi Item #07974294
MFR #RSQB50TN-30DZ

Mfr description
RSQB50TN-30DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Mounting Type
    Through-Hole
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)