Overview
Mfr description
CDQSB12-75DCM
- Standard double acting single rod
- Bore sizes: 12, 16, 20, 25 (mm)
- Strokes from 5mm through 300mm depending upon bore size
- Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
- Variety of switches and a variety of lead wire lengths
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke75 mm
- Cylinder SeriesCQS
- Manufacturer Catalog
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Product Page
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data