Motion
WCT-44-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 5.5000 in ID, 10.5000 in OD, 2.5000 in Width
Mi Item #07974630
MFR #WCT-44-A
Price$4,319.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 5.5000 in ID, 10.5000 in OD, 2.5000 in Width
Mi Item #07974630
MFR #WCT-44-A

Mfr description
WCT 44A ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,319.55/each

Specifications

Dimensions

  • Bore Diameter  
    5.5000 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    2.5000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    628500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)