Motion
63642553754

NORTON ABRASIVES
63642553754

8 x 1 x 3 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 8 Density Silicon Carbide Fine Grit
MI ITEM #07974858
MFR #63642553754
List Price$191.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642553754

8 x 1 x 3 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 8 Density Silicon Carbide Fine Grit
MI ITEM #07974858
MFR #63642553754

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.32/each for your price

Overview

Mfr description
63642553754 8 X 1 X 3 FINE S/C 8SF RAPID
  • Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
  • New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
  • Excellent choice for fine grit general deburring, blending, and finishing applications
  • can be used wet or dry

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Diameter
  • Center Hole Diameter
  • Max Rpm
    4500 rpm
  • Manufacturer Stock Number
    63642553754
  • Manufacturer Upc Number
    636425537540
  • UPC_NO
    63642553754
  • Package Quantity
    1
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Color
    Maroon
  • Long Description
    The 63642553754 Non-Woven & Deburring Wheel with silicon carbide abrasive features a 3 inch center hole diameter and 8 inch wheel diameter, ideal for surface conditioning and finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text