Overview
Mfr description
66261009324 4 X 1/4 X 1/2 EXTRA COARSE
- Blaze ceramic grain cuts two times faster than competitive discs, and leaves a thoroughly cleaned surface, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering
- Rapid strip material provides a unique combination of aggressive performance, long life and improved finish
- Open web construction for minimal loading
- Does not shed or snag on rusty pieces, prevents gouging and rework
- Extra coarse grit for rust removal and surface prep on aluminum, brass, bronze and super alloys
- Manufacturer: Norton (Saint-Gobain)
Specifications
- UPC_NO66261009324
- Package Quantity20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data