Motion
66261108053

NORTON ABRASIVES
66261108053

12 x 1 x 5 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 6 Density Silicon Carbide Fine Grit
Mi Item #07974925
MFR #66261108053
Price$279.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261108053

12 x 1 x 5 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 6 Density Silicon Carbide Fine Grit
Mi Item #07974925
MFR #66261108053

Mfr description
66261108053 12 X 1 X 5 FINE S/C 6SF
  • Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
  • New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.14/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Wheel Diameter  
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Maroon
  • Long Description
    The 66261108053 Non-Woven & Deburring Wheel with silicon carbide abrasive features a 5 inch center hole diameter and 12 inch wheel diameter, developed for heavy-duty deburring and blending operations.
  • Manufacturer Stock Number
    66261108053
  • Manufacturer Upc Number
    662611080538
  • Max Rpm
    3000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261108053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)