Motion
66261112985

NORTON ABRASIVES
66261112985

6 x 1/2 x 1 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 9 Density Silicon Carbide Fine Grit
MI ITEM #07974934
MFR #66261112985
Your Price$95.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261112985

6 x 1/2 x 1 In. Bear-Tex Rapid Finish General Purpose Non-Woven Convolute Wheel 9 Density Silicon Carbide Fine Grit
MI ITEM #07974934
MFR #66261112985

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.16/each(List $109.43)

Overview

Mfr description
66261112985 6 X 1/2 X 1 FINE S/C 9SF
  • Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
  • New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
  • Excellent choice for fine grit general deburring, blending, and finishing applications
  • can be used wet or dry

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Center Hole Diameter
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    66261112985
  • Manufacturer Upc Number
    662611129855
  • UPC_NO
    66261112985
  • Package Quantity
    1
  • Overall Diameter
    6 in
  • Overall Width
    1/2 in
  • Color
    Maroon
  • Long Description
    The 66261112985 Non-Woven & Deburring Wheel with silicon carbide abrasive features a 1 inch center hole diameter, Fine grade, 6 inch wheel diameter, and Convolute wheel type, intended for fine surface finishing and polishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text