Motion
66261134182

NORTON ABRASIVES
66261134182

6 x 1 x 1 In. Bear-Tex Rapid Finish General Purpose Clean Bond Non-Woven Convolute Wheel 8 Density Aluminum Oxide Medium Grit
Mi Item #07974962
MFR #66261134182
Price$161.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261134182

6 x 1 x 1 In. Bear-Tex Rapid Finish General Purpose Clean Bond Non-Woven Convolute Wheel 8 Density Aluminum Oxide Medium Grit
Mi Item #07974962
MFR #66261134182

Mfr description
66261134182 6 X 1 X 1 MEDIUM A/O 8AM
  • Patent-pending Norton Clean Bond resin technology guarantees smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminates loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose wheels, with fiberglass core color-coded to indicate abrasive type, makes identification and selection fool-proof
  • Superior wheel form-holding provides consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.00/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Wheel Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Long Description
    The 66261134182 Non-Woven & Deburring Wheel with aluminum oxide abrasive features a 1 inch center hole diameter and 6 inch wheel diameter, intended for deburring and surface refinement applications.
  • Manufacturer Stock Number
    66261134182
  • Manufacturer Upc Number
    662611341820
  • Max Rpm
    6000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261134182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)