Motion
66261170282

NORTON ABRASIVES
66261170282

4-1/2 In. Bear-Tex Rapid Prep XHD Non-Woven Std. Back-up Pad Disc Ceramic Alumina Medium Grit
Mi Item #07974984
MFR #66261170282
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261170282

4-1/2 In. Bear-Tex Rapid Prep XHD Non-Woven Std. Back-up Pad Disc Ceramic Alumina Medium Grit
Mi Item #07974984
MFR #66261170282

Mfr description
66261170282 4-1/2 X 7/8 MEDIUM CERAMIC
  • Medium-Coarse non-woven disc for mild weld removal and surface blending
  • Premium fiber mesh, polyester backing and engineered resin system for extended cut rate and life
  • Premium grain technology for faster cut and consistent blending
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Diameter
    4-1/2 in
  • Dimensions
    4-1/2 in
  • Disc Diameter
    4-1/2 in
  • Hole Size
    7/8 in
  • Outside Diameter
    4-1/2 in
  • Overall Diameter
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Weight
    0.07 lb

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Abrasive Type
    Non-Woven Discs,Discs
  • Application
    Blending,Paint Preparation,Paint Removal,Parting Line Removal,Rust Removal,Stock Removal,Surface Grinding
  • Color
    Maroon
  • Color Finish
    Maroon
  • Country of Origin
    Mexico
  • Disc Color
    Maroon
  • ECCN
    EAR99
  • Harmonization Code
    6805.30.10.00
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    66261170282
  • Manufacturer Upc Number
    662611702829
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Copper,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium
  • Max Rpm
    12000 rpm
  • Package Quantity
    1
  • Product Types
    Non-Woven Discs,Discs
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    66261170282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)