Motion
66261170283

NORTON ABRASIVES
66261170283

5 In. Bear-Tex Rapid Prep XHD Non-Woven Std. Back-up Pad Disc Ceramic Alumina Medium Grit
MI ITEM #07974985
MFR #66261170283
List Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261170283

5 In. Bear-Tex Rapid Prep XHD Non-Woven Std. Back-up Pad Disc Ceramic Alumina Medium Grit
MI ITEM #07974985
MFR #66261170283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.78/each for your price

Overview

Mfr description
66261170283 5 X 7/8 MEDIUM CERAMIC RAPID
  • Medium-Coarse non-woven disc for mild weld removal and surface blending
  • Premium fiber mesh, polyester backing and engineered resin system for extended cut rate and life
  • Premium grain technology for faster cut and consistent blending
  • Smear resistant chemistry

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Material Color
    Ceramic Alumina
  • Max Rpm
    10000 rpm
  • Abrasive Type
    Non-Woven Discs,Discs
  • Pad Diameter
    5 in
  • Application
    Blending,Paint Preparation,Paint Removal,Parting Line Removal,Rust Removal,Stock Removal,Surface Grinding
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Color
    Maroon
  • Color Finish
    Maroon
  • Country of Origin
    Mexico
  • Diameter
    5 in
  • Dimensions
    5 in
  • Disc Color
    Maroon
  • Disc Diameter
    5 in
  • ECCN
    EAR99
  • Harmonization Code
    6805.30.10.00
  • Hole Size
    7/8 in
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    66261170283
  • Manufacturer Upc Number
    662611702836
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Copper,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium
  • Outside Diameter
    5 in
  • Overall Diameter
    5 in
  • Package Quantity
    1
  • Product Types
    Non-Woven Discs,Discs
  • Stone Material
    Ceramic Alumina
  • UPC_NO
    66261170283
  • Weight
    0.085 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text