Motion
66261170287

NORTON ABRASIVES
66261170287

Sanding Disc - 4.0000 in Disc Diameter, 0 in Arbor, Ceramic Alumina Abrasive Material, Maroon Color
MI ITEM #07974989
MFR #66261170287
Your Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261170287

Sanding Disc - 4.0000 in Disc Diameter, 0 in Arbor, Ceramic Alumina Abrasive Material, Maroon Color
MI ITEM #07974989
MFR #66261170287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.63/each(List $12.22)

Overview

Mfr description
66261170287 4 MEDIUM CERAMIC RAPID PREP

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grade
    Medium
  • Max Rpm
    12000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Ceramic Alumina
  • Color
    Maroon
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text