Overview
Mfr description
66623303921 4" EXTRA COARSE A/O BLAZE
- Blaze ceramic grain cuts two times faster than competitive discs, leaves a thoroughly clean surface, and ensures excellent adhesion in subsequent processes such as coating, painting and soldering
- Rapid strip material provides a unique combination of aggressive performance, long life and improved finish
- Open web construction for minimal loading
- Extra coarse grit is ideal for removing coatings on a variety of substrates such as wood, metal and plastics
- Manufacturer: Norton (Saint-Gobain)
Specifications
- UPC_NO66623303921
- Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data