Motion
35TAC72CDDGSUHPN7

NSK CORP, BEARING DIV
35TAC72CDDGSUHPN7

NSK 35TAC72CDDGSUHPN7 High Capacity High Speed Super Precision Ball Screw Support Bearing, 35 mm Dia Bore, 72 mm OD, 15 mm W
MI ITEM #07975093
MFR #35TAC72CDDGSUHPN7
Price$912.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35TAC72CDDGSUHPN7

NSK 35TAC72CDDGSUHPN7 High Capacity High Speed Super Precision Ball Screw Support Bearing, 35 mm Dia Bore, 72 mm OD, 15 mm W
MI ITEM #07975093
MFR #35TAC72CDDGSUHPN7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$912.48/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    15 mm
  • Overall Length
    72 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176953613
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176953613

Overview

Mfr description
35TAC72CDDGSUHPN7 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought